NTN
NTN
4T-09196
NTN NTN
Description
4T-09196 TAPERED RLR BRG CUP ; SGL 1.938"X0.6875" STL
Bearing Cup; 9196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
09196
BDI #
17142276
Details
15.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-09196/p/17142276
Your Price
$ 15.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.08
EAN
4547359512175
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9196
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.14
Long Description
Bearing Cup; 9196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh