NTN
NTN
4T-13620
NTN NTN
Description
4T-13620 TAPERED RLR BRG CUP ; SGL 2.717"X0.5938" STL
Bearing Cup; 13620 Basic Number; Standard Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
13620
BDI #
17142288
Details
28.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-13620/p/17142288
Your Price
$ 28.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
EAN
4547359514629
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
13620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.229
Long Description
Bearing Cup; 13620 Basic Number; Standard Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh