NTN
NTN
4T-26824
NTN NTN
Description
4T-26824 TAPERED RLR BRG CUP ; SGL 3.1496"X0.75" STL
Bearing Cup; 26824 Basic Number; Standard Precision; 3.15" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
4T-26824
BDI #
17141487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-26824/p/17141487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.195
EAN
4547359524420
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
26824
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.43
Long Description
Bearing Cup; 26824 Basic Number; Standard Precision; 3.15" Outside Diameter; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh