NTN
NTN
4T-339
NTN NTN
Description
4T-339 TAPERED RLR BRG CONE ; 1.378"X0.882"
Bearing Cone; 339 Basic Number; Standard Precision; 1.378" Bore; 0.882" Width; Single Row of Roller
Part #
339
BDI #
1202137
Details
107.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-339/p/1202137
Your Price
$ 107.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
EAN
4547359531046
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
339
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 339 Basic Number; Standard Precision; 1.378" Bore; 0.882" Width; Single Row of Roller
Bore
1.378 Inch | 35.001 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh