NTN
NTN
4T-3578
NTN NTN
Description
4T-3578 TAPERED RLR BRG CONE ; 1.75"X1.216"
Bearing Cone; 3578 Basic Number; Standard Precision; 1-3/4" Bore; 1.216" Width; Single Row of Roller
Part #
3578
BDI #
17141607
Details
88.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3578/p/17141607
Your Price
$ 88.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.466
EAN
4547359531466
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3578
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3578 Basic Number; Standard Precision; 1-3/4" Bore; 1.216" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Width
1.216 Inch | 30.886 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh