NTN
NTN
4T-383A
NTN NTN
Description
383A TAPERED RLR BRG CUP ; SGL 3.937"X0.7018" STL
Bearing Cup; 383A Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
4T-383A
BDI #
17141658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-383A/p/17141658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.255
EAN
4547359532340
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
383A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.562
Long Description
Bearing Cup; 383A Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.702 Inch | 17.831 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh