NTN
NTN
4T-42375
NTN NTN
Description
4T-42375 TAPERED RLR BRG CONE ; 3.75"X1.1406"
Bearing Cone; 42375 Basic Number; Standard Precision; 3-3/4" Bore; 1-9/64" Width; Single Row of Roller
Part #
4T-42375
BDI #
17141269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-42375/p/17141269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.2
EAN
4547359533347
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 42375 Basic Number; Standard Precision; 3-3/4" Bore; 1-9/64" Width; Single Row of Roller
Width
1.141 Inch | 28.981 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh