NTN
NTN
4T-72225CPX1
NTN NTN
Description
4T-72225CPX1 TAPERED RLR BRG CONE ; 2.25"X1.291"
Bearing Cone; 72225CPX1 Basic Number; PX1 Precision; 2-1/4" Bore; 1.291" Width; Single Row of Roller
Part #
72225CPX1
BDI #
17141870
Details
168.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-72225CPX1/p/17141870
Your Price
$ 168.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.16
EAN
4547359589061
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
72225CPX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 72225CPX1 Basic Number; PX1 Precision; 2-1/4" Bore; 1.291" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh