NTN
NTN
4T-74850
NTN NTN
Description
74850 TAPERED RLR BRG CUP ; SGL 8.5"X1.375" STL
Bearing Cup; 74850 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
4T-74850
BDI #
17146170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-74850/p/17146170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.95
EAN
4547359589337
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
74850
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
74850
Long Description
Bearing Cup; 74850 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh