NTN
NTN
4T-753
NTN NTN
Description
4T-753 TAPERED RLR BRG CUP ; 6.625"X1.5"
Bearing Cup; 753 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
753
BDI #
17141892
Details
572.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-753/p/17141892
Your Price
$ 572.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.1
EAN
4550253067955
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
753
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.63
Long Description
Bearing Cup; 753 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh