NTN
NTN
4T-HH224310
NTN NTN
Description
4T-HH224310 TAPERED RLR BRG CUP ; SGL 8.375"X2.125" STL
Bearing Cup; HH224310 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
HH224310
BDI #
17147510
Details
504.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH224310/p/17147510
Your Price
$ 504.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.06
EAN
4547359474343
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH224310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HH224310 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


