NTN
NTN
4T-JLM714149
NTN NTN
Description
4T-JLM714149 TAPERED RLR BRG CONE ; 75MMX25MM
Bearing Cone; JLM714149 Basic Number; Standard Precision; 75MM Bore; 25MM Width; Single Row of Roller
Part #
JLM714149
BDI #
1220956
Details
122.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM714149/p/1220956
Your Price
$ 122.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
EAN
4547359479669
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM714149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM714149 Basic Number; Standard Precision; 75MM Bore; 25MM Width; Single Row of Roller
Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh