NTN
NTN
4T-JM612949
NTN NTN
Description
4T-JM612949 TAPERED RLR BRG CONE ; 70MMX29MM
Bearing Cone; JM612949 Basic Number; Standard Precision; 70MM Bore; 29MM Width; Single Row of Roller
Part #
JM612949
BDI #
17143026
Details
191.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM612949/p/17143026
Your Price
$ 191.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.75
EAN
4547359480375
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM612949
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM612949 Basic Number; Standard Precision; 70MM Bore; 29MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.142 Inch | 29 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh