NTN
NTN
4T-L68110V1
NTN NTN
Description
4T-L68110V1#BW ; POR TAPERED ROLLER BEARING
Bearing Cup; L68110V1 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.47" Width; Single Row of Roller
Part #
4T-L68110V1#BW
BDI #
17142117
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L68110V1/p/17142117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314605240
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L68110V1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.12
Long Description
Bearing Cup; L68110V1 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.47" Width; Single Row of Roller
Width
0.47 Inch | 11.938 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh