NTN
NTN
4T-LM806610
NTN NTN
Description
4T-LM806610 TAPERED RLR BRG CUP ; SGL 3.5"X0.5312" STL
Bearing Cup; LM806610 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
LM806610
BDI #
17142158
Details
54.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM806610/p/17142158
Your Price
$ 54.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.13
EAN
4547359482850
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM806610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.295
Long Description
Bearing Cup; LM806610 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 17/32" Width; Single Row of Roller
Outside Diameter
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh