NTN
NTN
4T-M514512
NTN NTN
Description
4T-M514512 TAPERED ROLLER BEARING
Bearing Cup; M514512 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
M514512
BDI #
17142183
Details
295.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M514512/p/17142183
Your Price
$ 295.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.47
EAN
4547359489163
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M514512
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.032
Long Description
Bearing Cup; M514512 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh