

TIMKEN
TIMKEN
522B-2
TIMKEN TIMKEN
Description
522B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4" OD 1-1/16" WD
Bearing Cup; 522B Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
522B-2
BDI #
1345866

Details
306.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/522B-2/p/1345866
Your Price
$ 306.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.494
EAN
0053893049632
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
522B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
522B-2
Long Description
Bearing Cup; 522B Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh