

TIMKEN
TIMKEN
532-3
TIMKEN TIMKEN
Description
532-3 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE
Bearing Cup; 532 #3 Basic Number; Class 3 Precision; 4-3/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
532-3
BDI #
1346244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/532-3/p/1346244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.842
EAN
0053893050492
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
532 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 532 #3 Basic Number; Class 3 Precision; 4-3/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh