RBC BEARINGS
RBC BEARINGS
555S
RBC BEARINGS RBC BEARINGS
Description
555S TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cone; 555S Basic Number; Standard Precision; 2-1/4" Bore; 1.444" Width; Single Row of Roller
Part #
555S
BDI #
797822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/555S/p/797822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
EAN
0637400533731
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
555S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 555S Basic Number; Standard Precision; 2-1/4" Bore; 1.444" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.444 Inch | 36.678 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh