RBC BEARINGS
RBC BEARINGS
557S
RBC BEARINGS RBC BEARINGS
Description
557S TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cone; 557S Basic Number; Standard Precision; 2-1/8" Bore; 1.444" Width; Single Row of Roller
Part #
557S
BDI #
797824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/557S/p/797824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.476
EAN
0637400533748
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
557S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 557S Basic Number; Standard Precision; 2-1/8" Bore; 1.444" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Width
1.444 Inch | 36.678 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh