NTN
NTN
569
NTN NTN
Description
569 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; Standard Precision; 569 Basic Number; 2.558" Bore; 1.424" Width; Single Row of Rollers
Part #
569
BDI #
25267699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/569/p/25267699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359886177
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
569
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; 569 Basic Number; 2.558" Bore; 1.424" Width; Single Row of Rollers
Width
1.424 Inch | 36.17 Millimeter
Bore
2.558 Inch | 64.973 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh