

TIMKEN
TIMKEN
575-20024
TIMKEN TIMKEN
Description
575-20024 TAPERED ROLLER BEARING CONE ; SINGLE CONE 4-8 OD
Bearing Cone; 575 Basic Number; Standard Precision; 3" Bore; 1.421" Width; Single Row of Roller
Part #
575-20024
BDI #
26530731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/575-20024/p/26530731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
EAN
0053893790077
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
575
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.497
Long Description
Bearing Cone; 575 Basic Number; Standard Precision; 3" Bore; 1.421" Width; Single Row of Roller
Width
1.421 Inch | 36.093 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh