TIMKEN
TIMKEN
594W-3
TIMKEN TIMKEN
Description
594W-3 ; TAPERED ROLLER BEARING
Bearing Cone; 594W #3 Basic Number; Class 3 Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Part #
594W-3
BDI #
1347476
Details
1630.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/594W-3/p/1347476
Your Price
$ 1,630.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.51
EAN
0053893067216
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
594W #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 594W #3 Basic Number; Class 3 Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.43 Inch | 36.322 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh