NTN
NTN
596S
NTN NTN
Description
596S TAPERED ROLLER BRG CONE (SMARTCATALOG)
Bearing Cone; Standard Precision; 596S Basic Number; 3-7/16" Bore; 1.43" Width; Single Row of Rollers
Part #
596S
BDI #
25266471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/596S/p/25266471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359886283
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
596S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; 596S Basic Number; 3-7/16" Bore; 1.43" Width; Single Row of Rollers
Width
1.43 Inch | 36.322 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh