

TIMKEN
TIMKEN
613S-2
TIMKEN TIMKEN
Description
613S-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 613S Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
613S-20024
BDI #
1347818
Details
1642.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/613S-2/p/1347818
Your Price
$ 1,642.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.539
EAN
0053893070247
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
613S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 613S Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh