NTN
NTN
67322
NTN NTN
Description
67322 TAPERED RLR BRG CUP ; SGL 7.75"X1.5" STL
Bearing Cup; 67322 Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
67322
BDI #
17145553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67322/p/17145553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.46
EAN
4547359584844
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
67322
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 67322 Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh