TIMKEN
TIMKEN
67323D-2
TIMKEN TIMKEN
Description
67323D-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; 67323D Basic Number; Standard Precision; 7-3/4" Outside Diameter; 3-5/8" Width; Double Row of Roller
Part #
67323D-20024
BDI #
1348977
Details
3414.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67323D-2/p/1348977
Your Price
$ 3,414.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.844
EAN
0053893363165
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
67323D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67323D-2
Long Description
Bearing Double Cup; 67323D Basic Number; Standard Precision; 7-3/4" Outside Diameter; 3-5/8" Width; Double Row of Roller
Width
3.625 Inch | 92.075 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


