NTN
NTN
67780
NTN NTN
Description
67780 TAPERED RLR BRG CONE ; 6.5"X1.875"
Bearing Cone; 67780 Basic Number; Standard Precision; 6-1/2" Bore; 1-7/8" Width; Single Row of Roller
Part #
67780
BDI #
17145425
Details
1096.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67780/p/17145425
Your Price
$ 1,096.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.59
EAN
4547359406641
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
67780
Long Description
Bearing Cone; 67780 Basic Number; Standard Precision; 6-1/2" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


