

TIMKEN
TIMKEN
67820B-3
TIMKEN TIMKEN
Description
67820B-3 ; TAPERED ROLLER BEARING
Bearing Cup; 67820B #3 Basic Number; Class 3 Precision; 10-1/2" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
67820B-3
BDI #
1349349
Details
8723.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67820B-3/p/1349349
Your Price
$ 8,723.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.831
EAN
0053893372631
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
67820B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 67820B #3 Basic Number; Class 3 Precision; 10-1/2" Outside Diameter; 1-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
10.777 Inch | 273.736 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh