TIMKEN
TIMKEN
71412-3
TIMKEN TIMKEN
Description
71412-3 ; TAPERED ROLLER BEARING
Bearing Cone; 71412 #3 Basic Number; Class 3 Precision; 4-1/8" Bore; 1-15/16" Width; Single Row of Roller
Part #
71412-3
BDI #
1350180
Details
2163.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71412-3/p/1350180
Your Price
$ 2,163.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.088
EAN
0053893381435
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
71412 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 71412 #3 Basic Number; Class 3 Precision; 4-1/8" Bore; 1-15/16" Width; Single Row of Roller
Bore
4.125 Inch | 104.775 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh