https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
TIMKEN
TIMKEN
72187C-2
TIMKEN TIMKEN
Description
72187C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.291" WD
Bearing Cone; 72187C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Part #
72187C-2
BDI #
1350401
Details
104.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72187C-2/p/1350401
Your Price
$ 104.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.373
EAN
0053893385693
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72187C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72187C-2
Long Description
Bearing Cone; 72187C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

