

TIMKEN
TIMKEN
749-2 ; 749-20024
TIMKEN TIMKEN
Description
749-2 TAPERED ROLLER BEARING CONE ; 85.062MM OD X 46.672MM W
Bearing Cone; 749 Basic Number; Standard Precision; 3.348" Bore; 1.838" Width; Single Row of Roller
Part #
749-2 ; 749-20024
BDI #
1350855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/749-2-;-749-20024/p/1350855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.182
EAN
0053893082288
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 749 Basic Number; Standard Precision; 3.348" Bore; 1.838" Width; Single Row of Roller
Bore
3.348 Inch | 85.039 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.838 Inch | 46.685 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh