

TIMKEN
TIMKEN
752A-2
TIMKEN TIMKEN
Description
752A-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 752A Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
752A-20024
BDI #
1350910
Details
573.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/752A-2/p/1350910
Your Price
$ 573.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.547
EAN
0053893083629
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
752A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
752A-2
Long Description
Bearing Cup; 752A Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
6.299 Inch | 159.995 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh