

TIMKEN
TIMKEN
774D-2
TIMKEN TIMKEN
Description
774D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/8" OD 3-3/8" WID
Bearing Double Cup; 774D Basic Number; Standard Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
774D-20081
BDI #
1351080
Details
1018.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/774D-2/p/1351080
Your Price
$ 1,018.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.048
EAN
0053893087030
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
774D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
774D-2
Long Description
Bearing Double Cup; 774D Basic Number; Standard Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh