

TIMKEN
TIMKEN
77675-3
TIMKEN TIMKEN
Description
77675-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 77675 #3 Basic Number; Class 3 Precision; 6-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
77675-3
BDI #
1351096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/77675-3/p/1351096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.769
EAN
0053893399577
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
77675 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 77675 #3 Basic Number; Class 3 Precision; 6-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
6.75 Inch | 171.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh