DODGE
DODGE
BEARING CONE 402184
DODGE DODGE
Description
BEARING CONE 402184
Bearing Cone; 7-1/8" Bore; 6-1/4" Width
Part #
402184
BDI #
22262556
Details
7616.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BEARING-CONE-402184/p/22262556
Your Price
$ 7,616.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0782475735013
Product Group - BDI
B00234
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
402184
Product Detail
Bearing Cone
Product Specification
7-1/8" Bore; 6-1/4" Width
Long Description
Bearing Cone; 7-1/8" Bore; 6-1/4" Width