SKF
SKF
BR05185
SKF SKF
Description
BR05185 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 5185 Basic Number; Standard Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Part #
BR05185
BDI #
1299340
Details
22.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR05185/p/1299340
Your Price
$ 22.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.056
EAN
0085311075237
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
5185
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 5185 Basic Number; Standard Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Width
0.472 Inch | 11.989 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh