SKF
SKF
BR09078
SKF SKF
Description
BR09078 TAPERED ROLLER BEARING
Bearing Cone; 9078 Basic Number; Standard Precision; 3/4" Bore; 0.848" Width; Single Row of Roller
Part #
BR09078
BDI #
1299348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR09078/p/1299348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.137
EAN
0085311055833
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9078
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 9078 Basic Number; Standard Precision; 3/4" Bore; 0.848" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.848 Inch | 21.539 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh