SKF
SKF
BR09196
SKF SKF
Description
BR09196 BEARING RACE
Bearing Cup; 9196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
BR09196
BDI #
1299352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR09196/p/1299352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.093
EAN
0085311055826
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9196
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 9196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh