SKF
SKF
BR2520
SKF SKF
Description
BR2520 TAPERED ROLLER BEARING
Bearing Cup; 2520 Basic Number; Standard Precision; 2.615" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
BR2520
BDI #
1299430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR2520/p/1299430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.163
EAN
0085311153799
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 2520 Basic Number; Standard Precision; 2.615" Outside Diameter; 13/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh