SKF
SKF
BR2585
SKF SKF
Description
BR2585 TAPERED ROLLER BEARING
Bearing Cone; 2585 Basic Number; Standard Precision; 1-5/16" Bore; 0.998" Width; Single Row of Roller
Part #
BR2585
BDI #
1299443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR2585/p/1299443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.316
EAN
0085311067638
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2585
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 2585 Basic Number; Standard Precision; 1-5/16" Bore; 0.998" Width; Single Row of Roller
Width
0.998 Inch | 25.349 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh