SKF
SKF
BR28920
SKF SKF
Description
BR28920 TAPERED ROLLER BEARING
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
BR28920
BDI #
1299466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR28920/p/1299466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.306
EAN
0085311053112
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28920
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh