SKF
SKF
BR43312
SKF SKF
Description
BR43312 BEARING RACE ; POR
Bearing Cup; 43312 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
BR43312
BDI #
1299553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR43312/p/1299553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.235
EAN
0085311252522
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
43312
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 43312 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh