SKF
SKF
BR45280
SKF SKF
Description
BR45280 TAPERED ROLLER BEARING ; POR
Bearing Cone; 45280 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/32" Width; Single Row of Roller
Part #
BR45280
BDI #
1299557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR45280/p/1299557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.987
EAN
0085311054362
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
45280
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 45280 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/32" Width; Single Row of Roller
Width
1.219 Inch | 30.963 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh