SKF
SKF
BR45291
SKF SKF
Description
BR45291 TAPERED ROLLER BEARING ; POR
Bearing Cone; 45291 Basic Number; Standard Precision; 2-1/4" Bore; 1-7/32" Width; Single Row of Roller
Part #
BR45291
BDI #
1299560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR45291/p/1299560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.76
EAN
0085311055758
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
45291
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 45291 Basic Number; Standard Precision; 2-1/4" Bore; 1-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
1.219 Inch | 30.963 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh