SKF
SKF
BR522
SKF SKF
Description
BR522 TAPERED ROLLER BEARING
Bearing Cup; 522 Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
BR522
BDI #
1299582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR522/p/1299582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.446
EAN
0085311049719
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
522
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 522 Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh