NTN
NTN
CR-1363ST#G
NTN NTN
Description
CR-1363ST#G TAPERED RLR BRG CUP ; NON-RETURNABLE 100MMX19MM
Bearing Cup; CR-1363ST#G Basic Number; Standard Precision; 100MM Outside Diameter; 19MM Width; Single Row of Roller
Part #
CR-1363ST#G
BDI #
1216323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/CR-1363ST%23G/p/1216323
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.212
EAN
4547359055399
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
CR-1363ST#G
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Window Type Pressed Steel Cage | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.4674
Long Description
Bearing Cup; CR-1363ST#G Basic Number; Standard Precision; 100MM Outside Diameter; 19MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
0.748 Inch | 19 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


