

TIMKEN
TIMKEN
H239610-2 ; H239610-20024
TIMKEN TIMKEN
Description
H239610-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; H239610 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Part #
H239610-20024
BDI #
1356700
Details
2059.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239610-2-;-H239610-20024/p/1356700
Your Price
$ 2,059.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.994
EAN
0053893539966
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H239610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239610-2
Long Description
Bearing Cup; H239610 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.597 Inch | 319.964 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh