

KOYO
KOYO
H414249
KOYO KOYO
Description
H414249 BEARING CONE ; PRECISION 2-13/16" BORE 1-5/8" WID
Bearing Cone; H414249 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
H414249
BDI #
552704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414249/p/552704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
EAN
0605790117497
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H414249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; H414249 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh