NTN
NTN
H715334PW3
NTN NTN
Description
H715334PW3#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; H715334PW3 Basic Number; Standard Precision; 2-7/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715334PW3
BDI #
17147651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715334PW3/p/17147651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359477788
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715334PW3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H715334PW3 Basic Number; Standard Precision; 2-7/16" Bore; 1-13/16" Width; Single Row of Roller
Bore
2.438 Inch | 61.925 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh